References
Draper:57379
Rubix:382A4469
Manufacturer :57379
EAN:5059482013928




Product details : DRAPER 57379 HAND PUMP
Lightweight aluminium bicycle hand pump with a clever auto-fit dual connector head designed to fit both Schrader and Presta valves. Operate on either valve type without having to disassemble and rotate components, just push on and lock in place. Easy-to-read precise pressure gauge mounted in the middle of the pump. T-handle for efficient inflating action. Maximum pressure 120psi. Suitable for mountain and road bikes.
Technical specifications
Attributes
| Model | dual connector bicycle hand pump |
|---|---|
| Max. service pressure | 8.27 bar |
Show UNSPSC/ECL@SS
£ 12.91 excl. VAT
/ Each
£ 15.49 incl. VAT
- Delivery usually within ( 7 ) days