• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,521)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,150)
  • VDI tool holder(444)
  • HSK-T tool holder(34)
  • Tool holder with polygonal tail(132)
  • Turning machine mandrels and accessories(588)
  • Spray cooling and lubrication systems, pumps(95)
  • Machiner peripherals(111)
  • Workpieces clamping(968)
  • Sensors and drilling accessories(10)
  • Accessories for rotary attachments(196)
See Machine-tool accessories
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Machine-tool accessories
  4. Machiner peripherals
  5. Lighting
  6. Headlight
  7. SICK REFLECTOR 1013289

SICK REFLECTOR 1013289

Headlight SICK

See technical information

References

SICK:1013289
Rubix:130A9723
brand logo
brand logo

Product details : SICK REFLECTOR 1013289


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 26.03 excl. VAT
/ Each
£ 31.24 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

DRAPER EXPERT 30986 90DEG ADJUSTABLE HEAD TORCH 3.5W 350LMDRAPER 10007 BEANIE WITH TORCH - NAVY BLUEDRAPER 28351 BEANIE TORCH&HEADPHONES GREYDRAPER 10008 BEANIE WITH TORCH - HIVIS YELLDRAPER 95172 HEAD BAND TORCH - BLACKDEWALT DCL043-XJ 18V XR CORDLESS LED SPOTLIGHTDRAPER 10015 BEANIE WITH TORCH - HIVIS ORANDRAPER 28346 BEANIE TORCH&HEADPHONES BLACKDRAPER 28344 HEADBAND TORCH & HEADPHONESDRAPER 99521 BEANIE WITH TORCH - BLACKDRAPER 95171 HEAD BAND TORCH - BLUEDRAPER 99522 BEANIE WITH TORCH - GREYDRAPER 28236 HEAD TORCHDRAPER EXPERT 30986 90DEG ADJUSTABLE HEAD TORCH 3.5W 350LMDRAPER 10007 BEANIE WITH TORCH - NAVY BLUE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap