References
Draper:25996
Rubix:88320006
Manufacturer :25996
Product details : DRAPER 25996 DOUBLE CYLINDER FOOT PUMP
High performance, suitable for applications where a high volume of air or fast pumping action is required. Pressure dial is marked 0 - 100 psi and 0 - 7 bar. Robust all-metal design with 4mm thick steel base. Supplied with 600mm (approx.) delivery hose with "Lock On" connector for tyres etc. and three accessory nozzles.
Technical specifications
Attributes
| Model | double-cylinder foot pump with pressure gauge |
|---|
Show UNSPSC/ECL@SS
£ 27.12 excl. VAT
/ Each
£ 32.54 incl. VAT
- Delivery usually within ( 7 ) days