References
Draper:98923
Rubix:382A9282
Manufacturer :98923
EAN:5010559989232

Product details : DRAPER 98923 53 L/MIN SURFACE MOUNT PUMP
Self-priming pump with 25mm output aperture. Suitable for home and garden applications. Waterproof on/off switch, thermal overload protection, long life double insulated impellers of corrosion and rustproof construction. Supplied with one 25mm diameter output elbow and fitted with 1.5M(approx.) cable and approved plug.
Technical specifications
Attributes
| Model | sp53 |
|---|---|
| Flow | 3500 l/h |
| Max. service pressure | 3.7 bar |
| Voltage | 230 V |
| Power | 800 W |
| Inlet/Outlet Size | 25mm outlet aperture |
Show UNSPSC/ECL@SS
£ 108.49 excl. VAT
/ Each
£ 130.19 incl. VAT
- Delivery usually within ( 7 ) days
