References
Draper:98914
Rubix:212A9731
Manufacturer :98914

Product details : DRAPER 98914 DOSING PUMP
For heavy - duty use, ideal for irrigation and clearing ditches. Fitted with a ceramic shaft for long life, thermal overload protection and a float switch which automatically cuts the pump off when the water level has dropped. Supplied with 25 - 42mm diameter stepped hose adaptor, 10M (approx.) cable and approved plug.
Technical specifications
Attributes
| Model | swp280 |
|---|---|
| Flow | 16800 l/h |
| Voltage | 230 V |
| Power | 850 W |
| Inlet/Outlet Size | 25-42mm |
Show UNSPSC/ECL@SS
£ 135.32 excl. VAT
/ Each
£ 162.38 incl. VAT
- Sold out
