References
Draper:10461
Rubix:381A7608
Manufacturer :10461
EAN:5010559104611



Product details : DRAPER 10461 76 L/MIN SURFACE MOUNT PUMP
Self-priming pump with 25mm output aperture. Suitable for home and garden applications. Waterproof on/off switch, thermal overload protection, long life double insulated impellers of corrosion and rustproof construction. Supplied with one 25mm diameter output elbow and fitted with 1.5M(approx.) cable and approved plug.
Technical specifications
Attributes
| Model | sp77 |
|---|---|
| Flow | 4600 l/h |
| Voltage | 240 V |
| Power | 1100 W |
| Inlet/Outlet Size | 25mm |
Show UNSPSC/ECL@SS
£ 126.91 excl. VAT
/ Each
£ 152.29 incl. VAT
- Delivery usually within ( 7 ) days
