References
Draper:93525
Rubix:382A8834
Manufacturer :93525
EAN:5010559935253

Product details : DRAPER 93525 25PC ABRASIVE DRUM SET
Five different sized drums, suitable for use with any variable speed drill. Ideal for use in places with difficult access or confined areas. Supplied with 20 abrasive sleeves in a plastic storage case for convenience.
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Grain | 80 |
| Application | sanding wood and plastic with a power drill (variable-speed) for shaping, smoothing and finishing—ideal for detailed work and larger surfaces |
| Reaming diameter | 6 mm |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 15.17 excl. VAT
/ Each
£ 18.20 incl. VAT
- Delivery usually within ( 7 ) days
