KLINGSPOR 337900 AN400 NET DISC 125 MM GRIT 120 PK50
AN 400 Abrasive screen, self-fastening, waterproof
See technical informationReferences
Klingspor:337900
Rubix:416A3560
EAN:4014855302444

Product details : KLINGSPOR 337900 AN400 NET DISC 125 MM GRIT 120 PK50
AN 400 abrasive screen disc, 125 mm grit 120
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 120 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | polyester screen |
| Series | an 400 |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 29.17 excl. VAT
/ Each
£ 35.00 incl. VAT
- Usually arrives within 14 working days