DRAPER 08475 150MM GOLD SAND DISC 180G 15DE

Draper

See technical information

References

Draper:08475
Rubix:390A2329
Manufacturer :08475
brand logo

Technical specifications

Diameter150 mm
Grain180
See all Specifications

Product details : DRAPER 08475 150MM GOLD SAND DISC 180G 15DE


This pack of 10 gold sanding discs are made from aluminium oxide with a special treatment of calcium stearate which is resin bonded to provide self-sharpening and anti-clogging performance. The heavy duty D-Weight backing paper makes the sanding disc more durable - able to withstand the toughest jobs. The hook and loop backing offers decent adhesion to facilitate the fast changing of sanding discs. The 15 pre-punched 8mm holes improve the dust extraction during sanding. Ideal for sanding and finishing wood, metals - including ferrous alloys, painted surfaces, varnish, plastic and fillers. Compatible with all 150mm random orbit sanders with a hook and loop backing pad, including Draper Stock No. 58097 and 89522.

Technical specifications


Attributes
Diameter150 mm
Grain180
Applicationsanding and finishing wood, metals (including ferrous alloys), painted surfaces, varnish, plastic and fillers; compatible with all 150mm random orbit sanders with a hook and loop backing pad.
Type of abrasivealuminium oxide
Backing materiald-weight backing paper (hook & loop)
Pack quantity10
£ 4.59 excl. VAT
/ Each
£ 5.51 incl. VAT
  • Delivery usually within ( 7 ) days