KLINGSPOR 150259 PS33BK SELF-FASTENING PAPER DISC 125MM P220 8H PK100
PS 33 BK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:150259
Rubix:417A1044
EAN:4014855067091

Product details : KLINGSPOR 150259 PS33BK SELF-FASTENING PAPER DISC 125MM P220 8H PK100
PS 33 BK disc self-fastening, 125 mm grit 220 hole pattern GLS5
Technical specifications
Attributes
| Diameter | 127 mm |
|---|---|
| Grain | 220 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | paper (kling-on, b-weight) |
| Series | ps 33 |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 43.33 excl. VAT
/ Each
£ 52.00 incl. VAT
- Delivery usually within ( 5 ) days