References
Draper:42107
Rubix:382A2705
Manufacturer :42107
EAN:5059482005305

Product details : DRAPER 42107 DETAIL SANDING SHEET 80G
For Draper and other manufacturers mouse detail sanders. Premium quality aluminium oxide which is resin bonded providing improved grain adhesion. The sheets are long lasting and anti-static. Heavy-Duty backing paper makes the sanding sheet more durable. Hook and loop backed with five 8mm pre-punched holes to improve dust extraction. Size 140 mm.
Technical specifications
Attributes
| Length | 140 mm |
|---|---|
| Width | 140 mm |
| Grain | 80 |
| Application | for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. |
| Type | detail sanding sheet with hook and loop backing (140mm) for mouse/detail sanders. |
| Backing material | hook and loop (e-weight backing paper). |
Show UNSPSC/ECL@SS
£ 2.42 excl. VAT
/ Each
£ 2.90 incl. VAT
- Delivery usually within ( 7 ) days
