Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
ROEBUCK 866898 STICK-ON ABRASIVE SHEET 70 X 125 MM G180
ROEBUCK 866898 STICK-ON ABRASIVE SHEET 70 X 125 MM G180
Abrasive sheets
References
roebuck:
866898
rubix:
216A6115
ean:
3660338209581
Technical specifications
Length
125
mm
Width
70
mm
Grain
180
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 866898 STICK-ON ABRASIVE SHEET 70 X 125 MM G180
Nature of grain: Corundum - medium: paper - Universal abrasive for all metal work
ST/PS33BK/180/N/70X125
Strengths
High removal rate - For diverse applications
Applications
Paint / Varnish / Filling compound / Wood / Plastic
Technical specifications
Attributes
Length
125
mm
Width
70
mm
Grain
180
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.22
excl. VAT
/
Each
£
0.26
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
NORTON CLOTH R222 SHEET AL/OX 230X280X100G 63642531780 SINGLE
MIRKA 5415005080 ABRANET SHEET 70 X 198 MM P80 SINGLE
2052 KLINGSPOR 220 GRAIN 230X280MMABRASHEET PL31B PK 50
3M PP2000 SCOTCH-BRITE POWER PAD 99MMX139MM PK20
ROEBUCK 866891 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G320
NORTON CLOTH R222 SHEET AL/OX 230X280X600G 63642534613 SINGLE
3M A07903 SCOTCH-BRITE CLEAN AND FINISH ROLL 150MMX115MM A VFN
BOSCH 2608607459 SAND SHEETS 115X107 GRIT 180 FOR WOOD/PAINT PK 10
KLINGSPOR PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P60
3M 7000118288 ABRASIVE SHEET 255P/216U 230MM X 280MM P80A 02549 PK50
NORTON SC 180G 230X280 PK50 63642532957
3M 62896 UTILITY CLOTH SHEET 314D 230MMX280MM P400
ROEBUCK 866883 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G80
ROEBUCK 866895 STICK-ON ABRASIVE SHEET 70 X 125 MM G100
NORTON SC 80G 230X280 PK50 63642532988