KLINGSPOR 149855 PS22K SELF-FASTEN PAPER STRIP 80X133MM P100 8H PK100
PS 22 K Abrasive Strips with paper backing, self-fastening
See technical informationReferences
Klingspor:149855
Rubix:416A2598
EAN:4014855062034

Product details : KLINGSPOR 149855 PS22K SELF-FASTEN PAPER STRIP 80X133MM P100 8H PK100
PS 22 K strips self-fastening, 80 x 133 mm grit 100 hole pattern GL18
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Width | 133 mm |
| Grain | 100 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 36.66 excl. VAT
/ Each
£ 43.99 incl. VAT
- Usually arrives within 14 working days