References
Draper:83815
Rubix:382A7892
Manufacturer :83815
EAN:5010559838158

Product details : DRAPER 83815 125MM RUBBER BACKING DISC
Supplied with 6mm diameter arbor assembly. For use with 125mm diameter sanding discs.
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Application | for use with 125mm diameter sanding discs (supplied with 6mm diameter arbor assembly). |
| Backing material | rubber |
| Pack quantity | 1 |
Show UNSPSC/ECL@SS
£ 5.16 excl. VAT
/ Each
£ 6.19 incl. VAT
- Delivery usually within ( 7 ) days
