3M 61741 FIBRE DISC 581C 100MMX16MM P36


3M Fibre Disc

References
3m:61741
rubix:1016094
manufacturer :7000083956
brand logo
brand logo
Technical specifications
Diameter100 mm
Grain36

Product details : 3M 61741 FIBRE DISC 581C 100MMX16MM P36


A fit-for-purpose fibre disc for heavy, medium and light grinding applications. Good performance and a consistent quality finish. High performance alumina zirconia (AZ) mineral bonded to a vulcanized fibre backing. Conveniently packaged with 50 discs on a re-usable disc-holder clamping system, for easy storage and retention of disc shape and form. Good performance on stainless and mild steel as well as other ferrous and non-ferrous materials

Strengths

Good performance and a
consistent quality finish at an
economical price
Conveniently packaged with
50 discs on a reusable disc
clamping system, for easy
storage and retention of disc
shape and form

Applications

Grinding and finishing weld
seams, containers, machine
parts
Steel construction
Industrial maintenance
General sheet metal and workshop
applications

Technical specifications


Attributes
Diameter100 mm
Grain36
Show UNSPSC/ECL@SS
£ 0.48 excl. VAT
/ Each
£ 0.58 incl. VAT
  • Usually arrives within 14 working days