KLINGSPOR 295224 QMC412 QUICK CHANGE DISC 76 MM GRIT 120 PK50
QMC 412 Abrasive Quick change disc
See technical informationReferences
Klingspor:295224
Rubix:416A2961
EAN:4014855125418

Product details : KLINGSPOR 295224 QMC412 QUICK CHANGE DISC 76 MM GRIT 120 PK50
QMC 412 quick change disc, 76 mm grit 120
Technical specifications
Attributes
| Diameter | 76 mm |
|---|---|
| Grain | 120 |
| Application | metals |
| Type of abrasive | aluminium oxide |
| Series | qmc 412 |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 30.00 excl. VAT
/ Each
£ 36.00 incl. VAT
- Usually arrives within 14 working days