KLINGSPOR 295415 QRC800 NON-WOVEN QUICK CHANGE DISC 50MM V FINE PK50
QRC 800 Abrasive Quick change disc
See technical informationReferences
Klingspor:295415
Rubix:416A3001
EAN:4014855123506

Product details : KLINGSPOR 295415 QRC800 NON-WOVEN QUICK CHANGE DISC 50MM V FINE PK50
QRC 800 quick change disc, 50 mm very fine aluminium oxide
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Grain | very fine |
| Application | metals |
| Reaming diameter | 6 mm |
| Type of abrasive | aluminium oxide |
| Backing material | nylon fiber nonwoven |
| Series | qrc 800 |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 80.00 excl. VAT
/ Each
£ 96.00 incl. VAT
- Usually arrives within 14 working days