DRAPER EXPERT 60505 125MM MESH SANDING DISC 240G

Draper

See technical information

References

Draper Expert:60505
Rubix:382A4718
Manufacturer :60505
EAN:5059482006395
brand logo

Technical specifications

Grain240

Product details : DRAPER EXPERT 60505 125MM MESH SANDING DISC 240G


This pack of 10 high performance 125mm (240 grit) mesh sanding discs offer exceptional durability - able to maintain performance 10x longer than conventional sanding discs. The revolutionary designed mesh base is made from aluminium oxide which is resin bonded to provide extra-long lasting performance. The sanding debris moves through the mesh to avoid build-up and enables highly effficient dust extraction. The hook and loop backing allows the quick and easy changing of mesh discs and there is no need to align dust extraction holes, which saves time. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with all 125mm random orbital sanders with a hook and loop backing pad.

Technical specifications


Attributes
Grain240
£ 7.09 excl. VAT
/ Each
£ 8.51 incl. VAT
  • Delivery usually within ( 7 ) days