KLINGSPOR 301928 PS33BK SELF-FASTENING DISC 150 MM GRIT 17 HOLE PK100
PS 33 BK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:301928
Rubix:416A3030
EAN:4014855182497

Product details : KLINGSPOR 301928 PS33BK SELF-FASTENING DISC 150 MM GRIT 17 HOLE PK100
PS 33 BK disc self-fastening, 150 mm grit 150 hole pattern GLS51
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 150 |
| Application | construction materials |
| Reaming diameter | 10 mm |
| Type of abrasive | aluminium oxide |
| Backing material | b-paper |
| Series | ps 33 bk |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 55.00 excl. VAT
/ Each
£ 66.00 incl. VAT
- Usually arrives within 14 working days