PFERD 42758002 COMBIDISC DIAMOND D750438 D126, P120, 25MM, CDR SYSTEM

CDR DIA Abrasive Disc

See technical information

References

Pferd Tools:42758002
Rubix:80876836
EAN:4007220750438
PFERD COMBIDISC® diamond abrasive disc CDR DIA 25 D 126   P 120

Technical specifications

Diameter25 mm
Grain120

Product details : PFERD 42758002 COMBIDISC DIAMOND D750438 D126, P120, 25MM, CDR SYSTEM


The COMBIDISC® CDR DIA diamond abrasive discs from Pferd Tools are designed for machining extremely hard materials and wear-resistant coatings. They are compatible with the COMBIDISC system, featuring a quick and secure screw-on mounting.

 

Features:

The diamond abrasive discs are based on the COMBIDISC CDR system with a plastic external-threaded screw connection. This fastening method facilitates assembly and eliminates the risk of the disc becoming detached during use. Together, these features contribute to stable operation, with minimal vibration felt during machining operations.

 

The diamond abrasive enables the machining of very hard materials, including wear-resistant coatings and armour plating. The various grit sizes available cover several levels of finish, from rough grinding to finer sanding. The discs must be used with hard or medium-hard COMBIDISC backing pads, which must be ordered separately. They are also compatible with other systems, such as Roloc™, Lockit, Speed Lok TR, Power Lock Type III, Fastlock B or Roll-On.

 

Specifications:

- Diameter: 50 mm

- Abrasive: diamond

- Grit sizes: 251 µm (P 60 according to ISO 6344), 126 µm (P 120), 76 µm (P 220)

- Optimum rotational speed: 3,800 to 7,500 rpm

- Maximum circumferential speed: 50 m/s

- Recommended cutting speed: 10 to 20 m/s

- Clamping system: CDR (external threaded screw connection, plastic)

- Pack size: 10 pieces

Strengths

- Diamond abrasive suitable for very hard materials, including technical coatings and alloys

- Quick tool change, reducing downtime during operations

- Screw-on attachment preventing the risk of slipping or detachment

- Low vibration, improving user comfort

- Wide range of grit sizes to suit the required finish

Technical specifications


Attributes
Diameter25 mm
Grain120
£ 7.02 excl. VAT
/ Each
£ 8.42 incl. VAT
  • Usually arrives within 14 working days