3M™ Cubitron™ II Fibre Disc 987C
Package weight | 37,65 g |
---|---|
Diameter | 125 mm |
Grain | 36 |
Application | finishing;weld grinding;bevelling;blending;remove mill scale, pits and imperfections |
Reaming diameter | 22 mm |
Type of abrasive | other |
Usually arrives within 14 working days