Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
KLINGSPOR 60 GRIT DISC 86634
KLINGSPOR 60 GRIT DISC 86634
Abrasive discs on paper, self-gripping
References
klingspor:
86634
rubix:
115A1970
Technical specifications
Diameter
150
mm
Grain
60
Product details
Technical specifications
Product details : KLINGSPOR 60 GRIT DISC 86634
Binder: Synthetic resin. Corundum grain. Semi-spaced powder. E-paper backing.
Strengths
Universal abrasive disc in the metallurgical and wood industry. Homogeneous surface finish. Wide choice of grain and dimensions.
Applications
Wood, universal metal, stainless steel, paint, varnish, putty, plastic.
Technical specifications
Attributes
Diameter
150
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.64
excl. VAT
/
Each
£
37.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 7000045099 ROLOC DISC TR 361F 1-1/2 IN P80 PK50
3M 39072 XTRACT CUBITRON II NET DISC 710W 150MM NO HOLE 120+ PK50
3M 39066 XTRACT CUBITRON II NET DISC 710W 150MM NO HOLE 80+ PK50
3M 22406 ROLOC DISC TR 361F 3IN P120
BIBIELLE CD5200 CD 150MM HOOK AND LOOP C832S DISC P40 6 HOLES PACK OF
GISS 866453 ZIRCONIUM QUICK-CHANGE DISC 50 MM P60
MIRKA 5420305012 ABRANET DISC 77 MM P120 PACK OF 50
NORTON 63642546797 DISCS SELFGRIP H231-150#240
3M A00335 HOOKIT PAPER DISC 255P 152 MM NO HOLE P240 PK100
3M 18472 SCOTCH-BRITE ROLOC CONDITIONING DISC SE-DR 76MM A MED RED
MIRKA FY6M209932 GALAXY 125MM GRIP MULTIFIT 320 PK100
3M 7100331410 CUBITRON3 ROLOC DURABLE EDGE DISC 1184F 60+ 51MM PK50
NORTON 66623378363 RAPID PREP BLENDING DISC 50MM MEDIUM PACK 50
3M 7100349570 CUBITRON3 FIBRE DISC 1182C 80+ 100MM X 16MM PK25
3M 123500 XTRACT CUBITRON II FILM DISC 775L 76MM 180+