References
Draper:64254
Rubix:222A8872

Product details : DRAPER 64254 HEX INSERT BIT 4MM 1/4IN HEX 50MM PACK OF 2
Chrome vanadium steel hardened, tempered with shot blast finish.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 4 mm |
| Length | 50 mm |
Show UNSPSC/ECL@SS
£ 1.16 excl. VAT
/ Each
£ 1.39 incl. VAT
- Delivery usually within ( 7 ) days
