Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 059307 800/4Z BIT SLOTTED 0.5/4/50 EXTRA TOUGH
WERA 059307 800/4Z BIT SLOTTED 0.5/4/50 EXTRA TOUGH
Bit
References
wera:
05059307001
rubix:
2517936
ean:
4013288011503
Technical specifications
Imprint
flat
Imprint size
0,5 mm
See all Specifications
Product details
Technical specifications
Product details : WERA 059307 800/4Z BIT SLOTTED 0.5/4/50 EXTRA TOUGH
Tough and absorbing screwdriver bits ideal for hard materials such as metal or sheet steel.
Technical specifications
Attributes
Imprint
flat
Imprint size
0,5 mm
Length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.90
excl. VAT
/
Each
£
3.48
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
WERA 057665 867/4IMP DC BIT TX25/50 IMPAKTOR PK5
FACOM BIT ES.148T
GEDORE 885 10 SCREWDRIVER BIT 5/16 HEX DRIVE HEX POINT 10MM
WERA 134667 867/4Z IP BIT TORX PLUS 6IP/89 EXTRA TOUGH
WERA 056358 842/1Z BIT BALLEND HEX 6/25 EXTRA TOUGH
FACOM PHILLIPS BIT EP.661
WERA 134683 867/4Z IP BIT TORX PLUS 10IP/50 EXTRA TOUGH
WERA 057672 868/4IMP DC BIT SQUARE 3/50 IMPAKTOR PK5
"WERA 135074 840/1Z BIT HEX 5/32""/25 EXTRA TOUGH"
ROEBUCK POZI EXTRA HARD GOLD BIT NO 1 X 50MM
WERA 056402 851/1BDC BIT PH2/25 DIAMOND BITORSION
WERA 060198 867/4Z BIT TX20/152 EXTRA TOUGH
MHD06M10EL 3/8 DRIVE 10MM EXTRA LONG
WERA 071077 3840/1TS BIT HEX 5.5/25 STAINLESS TORSION
WERA 059644 840/4ZBO BIT SECURITY HEX 5.0/89 HEX PLUS