References
Draper:13908
Rubix:88015506
Manufacturer :13908
EAN:5010559139088




Technical specifications
| Number of clamps/claws | 3 |
|---|---|
| Inner capacity | 75 mm |
| Exterior capacity | 75 mm |
Product details : DRAPER 13908 TRIPLE LEG REVERSIBLE PULLER 65MM REACH X 75MM SPREAD
Puller with three reversible legs for external and internal pulling of gears, bearings, etc. Legs are forged carbon steel and have long and short reach facility. Yoke and thrust bolt are manufactured from carbon steel. Screw has a rolled thread with chemically blacked finish.
Technical specifications
Attributes
| Number of clamps/claws | 3 |
|---|---|
| Inner capacity | 75 mm |
| Exterior capacity | 75 mm |
| Depth | 65 mm |
| Use | puller for removing gears, bearings and fan belts from shafts or holes; reversible legs reposition to achieve different reach and spread configurations. |
| Diameter | 11.8 mm |
| Type | triple leg reversible puller |
Show UNSPSC/ECL@SS
£ 24.75 excl. VAT
/ Each
£ 29.70 incl. VAT
- Delivery usually within ( 7 ) days