GEDORE 2LEGPULLER 600S 400R 1.06/4-4

Universal Puller

See technical informationSee documents
References
Gedore:1.06/4-4
Rubix:123A1945
Manufacturer :8109240
EAN:4036976103489
brand logo
Technical specifications
Number of clamps/claws2
Inner capacity600 mm
Exterior capacity520 mm
See all Specifications
Documents

Product details : GEDORE 2LEGPULLER 600S 400R 1.06/4-4


Strengths

•Strong drop forged pattern
Scale for uniform adjustment of the puller legs. Allows centred pulling, with optimised application of force, even when extremely high pulling forces are required
Extended pulling legs
Can be used as external and internal puller by repositioning the hooks
Interchangeable hooks available for several clamping depths
Upgradeable with hydraulic spindle (see table)

Technical specifications


Attributes
Number of clamps/claws2
Inner capacity600 mm
Exterior capacity520 mm
Depth400 mm
Extraction force10 t
Diameter36 mm
Typeuniversal puller
Show UNSPSC/ECL@SS
£ 491.44 excl. VAT
/ Each
£ 589.73 incl. VAT
  • Delivery usually within ( 22 ) days