GEDORE PULLERWITHCLAMPING 1.20/2

Puller

See technical informationSee documents

References

Gedore:1.20/2
Rubix:122A7291
Manufacturer :8008130
EAN:4036976104837
brand logo

Technical specifications

Number of clamps/claws2
Exterior capacity90 mm
Depth100 mm
See all Specifications

Documents

Product details : GEDORE PULLERWITHCLAMPING 1.20/2


This puller is primarily used for removing steering arms on cars and trucks. The clamping bow presses the hooks firmly behind the part to be removed and prevents the puller from slipping off.

Strengths

•This puller is mainly used for pulling steering levers on cars and trucks
The clamping yoke applies firm pressure behind the part to be moved and keeps the puller firmly in the correct position

Technical specifications


Attributes
Number of clamps/claws2
Exterior capacity90 mm
Depth100 mm
Extraction force5 t
Diameter19 mm
Typepuller
£ 113.97 excl. VAT
/ Each
£ 136.76 incl. VAT
  • Delivery usually within ( 22 ) days