References
Gedore:1.06/3A-5
Rubix:123A6856
Manufacturer :8112380
EAN:4036976103724


Technical specifications
| Number of clamps/claws | 2 |
|---|---|
| Inner capacity | 420 mm |
| Exterior capacity | 350 mm |
Documents
Product details : GEDORE 2 ARM MANUAL PULLER 1.06/3A-5
Universal puller, 2-arm pattern 350x500 mm Strong drop forged design Scale for uniform adjustment of the puller legs. Allows centred pulling, with optimised application of force, even when extremely high pulling forces are required Extended legs By reversing the legs, this tool can be used as an internal or external puller Extra or replacement legs increase versatility Upgradeable with hydraulic spindle (see table)
Technical specifications
Attributes
| Number of clamps/claws | 2 |
|---|---|
| Inner capacity | 420 mm |
| Exterior capacity | 350 mm |
| Depth | 500 mm |
| Extraction force | 7.5 t |
| Diameter | 27 mm |
| Type | universal puller |
Show UNSPSC/ECL@SS
£ 382.93 excl. VAT
/ Each
£ 459.52 incl. VAT
- Delivery usually within ( 8 ) days