U.232 - Extractors 2 sliding clamps
Number of clamps/claws | 2 |
---|---|
Inner capacity | 127 mm |
Exterior capacity | 222 mm |
Logistic Weight | 3304 g |
---|---|
Packaged dimensions (D x W x H) | 325x110x40 mm |
Package weight | 3260 g |
Number of clamps/claws | 2 |
Inner capacity | 127 mm |
Exterior capacity | 222 mm |
Depth | 145 mm |
Extraction force | 4 t |
Length | 297 mm |
Type | EXTRACTORS 2 SLIDING CLAMPS |
Usually arrives within 14 working days