FACOM NYLON ROLL N.38A-12C


Nylon case - 12 pockets

References
facom:N.38A-12C
rubix:1239356
ean:3148516764737
brand logo
brand logo
Technical specifications
Number of compartments12 l
MaterialNylon
See all Specifications

Product details : FACOM NYLON ROLL N.38A-12C


Nylon case - 12 pockets
- Material: nylon.
- 5 small and 7 large PVC pockets.
- Resistant to chemicals and hydrocarbons.
- Practical: folds away.
- Secure: clip fastener.
- Comfort: tool slots designed to fit tools.
- Dimensions: 330 x 800 mm.
Weight: 258 g. Model N.38A-12C. Number of units: 12

Technical specifications


Attributes
Logistic Weight265 g
Packaged dimensions (D x W x H)295x175x35 mm
Package weight258 g
Number of compartments12 l
MaterialNylon
Show UNSPSC/ECL@SS
£ 11.03 excl. VAT
/ Each
£ 13.24 incl. VAT
  • Usually arrives within 14 working days