References
Draper:35884
Rubix:382A1642
Manufacturer :35884
EAN:5010559358847


Technical specifications
| Number of compartments | 8 |
|---|---|
| Material | plastic storage case; heavy duty rubber protectors |
Product details : DRAPER 35884 CYLINDER LEAKAGE KIT
Compatible with direct and indirect petrol engines that use 10, 12, 14 and 18mm spark plug threads. Acurately detects common engine faults such as worn piston rings, worn valves, cracked cylinder heads and blown head gaskets. Twin gauges indicate both cylinder pressure 0 - 100psi/0 - 7bar and percentage of cylinder leakage. Both gauges are fitted with heavy duty rubber protectors. Supplied in a plastic storage case.
Technical specifications
Attributes
| Number of compartments | 8 |
|---|---|
| Material | plastic storage case; heavy duty rubber protectors |
| Colour | black |
Show UNSPSC/ECL@SS
£ 91.57 excl. VAT
/ Each
£ 109.88 incl. VAT
- Delivery usually within ( 7 ) days