References
Draper:18104
Rubix:381A8959
Manufacturer :18104
EAN:5059482042874
Product details : DRAPER 18104 INFRA-RED DSH 675 INC FLUE KIT
This indirect far infrared diesel heater with flue kit features a remote control and digital thermostat for easy heat control. It is economical, low noise, almost completely odourless and highly cost efficient to run. This heater consumes only 50W of electricity to keep the burner operating and it consumes as little as 1.7 litres of diesel fuel per hour. Unlike traditional fan heaters, infrared heat spreads evenly in all directions. Designed for heating spaces of approximately 110m². Can be used in well-ventilated areas such as garages, barns, workshops, warehouses and marquees. The flue kit supplied allows for a more permanent installation and must be used for enclosed indoor areas (not well-ventilated). The LED control panel features a 24-hour timer and full thermostatic control, all conveniently operated by the remote control. It is fitted with wheels for maneuverability.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 2,308.33 excl. VAT
/ Each
£ 2,770.00 incl. VAT
- Delivery usually within ( 7 ) days