References
Draper:13658
Rubix:80047117
Manufacturer :13658





Product details : DRAPER 13658 CRIMPING TOOL AND TERMINAL KIT
Made from heavy gauge carbon steel that's hardened, tempered and chemically blacked. The moulded grip handles ensure added comfort. Functions: Crimping insulated terminals size: 1.5mm (red), 2.5mm (blue) and 6.0mm (yellow), Crimping non - insulated terminals size: 1.5mm, 2.5mm 4.0mm and 6.0mm, Wire stripping: 0.75, 1.0, 1.5, 2.5, 4.0 and 6.0mm, Shears bolts size: 2.6, 3.0, 3.5, 4.0 and 5.0mm, Wire cutting. Packed in plastic case for ease of storage.
Technical specifications
Attributes
| Number of compartments | 5 |
|---|---|
| Material | heavy gauge carbon steel, hardened, tempered and chemically blacked |
Show UNSPSC/ECL@SS
£ 19.43 excl. VAT
/ Each
£ 23.32 incl. VAT
- Delivery usually within ( 7 ) days
