References
Draper:24721
Rubix:390A3267
Manufacturer :24721




Technical specifications
| Imprint | multiple imprint |
|---|---|
| Imprint size | sl1.4, sl1.8, sl2, sl2.5, sl3; ph00, ph0, ph1; tx-star® t7, t8, t9, t10, t15 and t7h, t8h, t9h, t10h, t15h, t20h; hex h2, h2.5, h3 and h0.7, h0.9, h1.3, h1.5, h2, h2.5, h3, h3.5; pozi pz0, pz1, pz2; triangle 3mm; tri-wing #1, #0; pentalobe 0.8, 2, 5, 6; jis 000, 00, 0, 1 |
Product details : DRAPER 24721 PRECISION SCREWDRIVER SET 52PCS
This comprehensive set of precision screwdrivers includes 1000V insulated precision screwdrivers, a bit holder, screwdriver bits, and angled tweezer. The screwdrivers feature a hardened chrome vanadium steel round blade with chrome plating and sandblasted tips for enhanced durability. They are equipped with a comfortable soft grip handle and come with an integrated hang hole. The screwdriver bits are also made of chrome vanadium steel and have a sandblasted finish. All components are arranged in a storage rack that includes a removable tray for easy access.
Technical specifications
Attributes
| Imprint | multiple imprint |
|---|---|
| Imprint size | sl1.4, sl1.8, sl2, sl2.5, sl3; ph00, ph0, ph1; tx-star® t7, t8, t9, t10, t15 and t7h, t8h, t9h, t10h, t15h, t20h; hex h2, h2.5, h3 and h0.7, h0.9, h1.3, h1.5, h2, h2.5, h3, h3.5; pozi pz0, pz1, pz2; triangle 3mm; tri-wing #1, #0; pentalobe 0.8, 2, 5, 6; jis 000, 00, 0, 1 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 22.09 excl. VAT
/ Each
£ 26.51 incl. VAT
- Delivery usually within ( 7 ) days