References
Bahco:6709TORX-T27
Rubix:042551
EAN:7314151811716

Product details : BAHCO 6709TORX-T27 1/4IN SOCKET DRIVER TORX 27
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Strengths
1/4" Square Drive Socket Drivers for TORX® Head Screw
Technical specifications
Attributes
| Logistic Weight | 15 g |
|---|---|
| Imprint | torx profile |
| Imprint size | t27 |
| Blade length | 16 mm |
| Length | 36 mm |
Show UNSPSC/ECL@SS
£ 9.12 excl. VAT
/ Each
£ 10.94 incl. VAT
- Delivery usually within ( 14 ) days
