References
Wera:028005 TX10X80
Rubix:80147501
EAN:4013288004222

Documents
Product details : WERA 028005 367 SCREWDRIVER TORX TX10/80 K'FORM+
Seriously high quality screwdrivers for working faster & easier. Special steel blades dramatically extend service life.
Strengths
Screwdriver for recessed TORX® screws
Multi-component kraftform handle for fast and ergonomic screwdriving
Take it easy tool finder:colour coding according to profile and size
Multi-component kraftform handle for fast and ergonomic screwdriving
Take it easy tool finder:colour coding according to profile and size
Technical specifications
Attributes
| Imprint | torx profile |
|---|---|
| Imprint size | tx10 |
| Blade length | 80 mm |
| Length | 161 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 6.09 excl. VAT
/ Each
£ 7.31 incl. VAT
- Delivery usually within ( 5 ) days