References
Knipex:98 20 10
Rubix:388A4289
EAN:4003773026396

Product details : KNIPEX 982010 SCREWDRIVERS 320MM
Ergonomically improved two-component handle for effortless and hand-friendly power transmission. Angular handle, does not roll away. Chromium-vanadium-molybdenum-steel.
Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. Chrome vanadium molybdenum steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 310x120x34 mm |
|---|---|
| Imprint | flat |
| Imprint size | 10 mm |
| Blade length | 200 mm |
| Length | 310 mm |
| Finishing | insulated |
Show UNSPSC/ECL@SS
£ 18.66 excl. VAT
/ Each
£ 22.39 incl. VAT
- Delivery usually within ( 14 ) days