KNIPEX 981350 SCREWDRIVERS FOR HEX SOCKET SCREWS 187MM
Screwdrivers for allan screws
See technical informationSee documentsReferences
Knipex:98 13 50
Rubix:388A4287
EAN:4003773026365

Documents
Product details : KNIPEX 981350 SCREWDRIVERS FOR HEX SOCKET SCREWS 187MM
Ergonomically improved two-component handle for effortless and hand-friendly power transmission. Angular handle, does not roll away. Chromium-vanadium-molybdenum-steel.
Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. Chrome vanadium molybdenum steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x120x50 mm |
|---|---|
| Imprint | hex / allen |
| Imprint size | 5 mm |
| Blade length | 75 mm |
| Length | 190 mm |
| Finishing | insulated |
Show UNSPSC/ECL@SS
£ 9.29 excl. VAT
/ Each
£ 11.15 incl. VAT
- Delivery usually within ( 14 ) days