References
Draper:34771
Rubix:382A1367
Manufacturer :34771
EAN:5010559347711

Product details : DRAPER 34771 HSS BI-METAL HOLE SAW 108MM
This heavy duty variable pitch bi-metal holesaw is ideal for cutting wood, steel, brass, bronze, cast iron, aluminium and plastic. Manufactured from high quality steel with M3 cutting edge for fast clean heavy duty cutting action. Maximum cutting depth 35mm.
Technical specifications
Attributes
| Diameter | 108 mm |
|---|---|
| Cutting depth | 35 mm |
Show UNSPSC/ECL@SS
£ 10.95 excl. VAT
/ Each
£ 13.14 incl. VAT
- Delivery usually within ( 7 ) days
