LENOX 26BIGDADDYHOLESAWKIT 1768698


Bi-metal hole saw kits

References
lenox:1768698
rubix:115A9053
ean:0885363001730

Product details : LENOX 26BIGDADDYHOLESAWKIT 1768698


The Lenox Tools 308042000G 26 Piece Big Daddy Speed Slot Bi-Metal Hole Saw Set features the new Speed Slot Hole Saws by Lenox. The new Speed Slot hole saw outperforms all competitors in wood cutting, plug removal, and metal cutting applications. The patent pending Speed Slot features a staircase design for easy plug removal. The slot is wider than most and is placed lower on the hole saw with multiple leverage points to easily eject the plug with a standard screwdriver. The hole saw is 10-percent taller than the previous model to deliver cleaner cuts through two-by lumber. The Speed Slot efficiently removes saw dust and chips while producing a fast cut and preventing the plug from getting stuck in the saw. The new hole saw also features up to twice the life of the previous model when cutting metal. An enhanced tooth geometry, a thin kerf design and an advanced coating contribute to the efficiency of the cutting process by removing material faster, therefore generating less heat while cutting

Strengths

Durable: Durable construction resists damage caused by drops and tough workplace environments
Secure: Latches close case tightly and securely
Long Lasting: Metal latches and metal pin hinges won’t break or tear
Thicker Walls: Hole saws are constructed with thicker walls to maintain integrity longer and lose fewer teeth on tough materials than traditional hole saws

Technical specifications


Attributes
No attributes to display for this product
£ 599.72 excl. VAT
/ Each
£ 719.66 incl. VAT
  • Usually arrives within 14 working days