FACOM KL.161PB 3/4 DUSTPROOF RATCHET


High-performance 3/4" watertight ratchet

References
facom:KL.161PB
rubix:228A9897
ean:3148519444742
brand logo
brand logo
Technical specifications
Square drive adapter3/4 ''
Length512 mm
See all Specifications

Product details : FACOM KL.161PB 3/4 DUSTPROOF RATCHET


High-performance 3/4" watertight ratchet
- Extremely long service life in all working conditions. Maintenance-free. Sealed against industrial dust.
- 120-tooth mechanism for 3° reversal.
- Lever-operated reversing: easy even with a gloved hand. Allows visualization of rotation direction.
- Palm of the hand" system, allows you to press on the ratchet head during (un)tightening without risk of accidental reversal of rotation.
- Ultra-compact head.
- Bi-material elastomer handle: high resistance to abrasion and the most severe workshop solvents: SP95, SP98, diesel, acetone, brake fluid, Skydrol, Jet Oil, kerosene.
- Hole in handle: for hanging on when working at height.

Technical specifications


Attributes
Square drive adapter3/4 ''
Length512 mm
Diameter60 mm
Weight1470 g
Show UNSPSC/ECL@SS
£ 157.44 excl. VAT
/ Each
£ 188.93 incl. VAT
  • Usually arrives within 14 working days