Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 4.5MM
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 4.5MM
1/4'' impact sockets
References
roebuck:
3965104
rubix:
245087
Technical specifications
Square drive adapter
1/4
''
Diameter
4.5
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 4.5MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/4
''
Diameter
4.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.45
excl. VAT
/
Each
£
5.34
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 11/16 A/F
BAHCO 7800SM-19 SOCKET 1/2
GEDORE 1.3/4AF3/4DRIMPSKT K 32 1.3/4AF
GEDORE E20 1/2DR TORX SKT TX 19 E20
GEDORE 13MM1/2DRDEEPIMPSKT K 19 L 13
GEDORE 3/8DR IMPEXTSN 125MM KB 3090-5
BRITOOL EXPERT 1/2 INCH 12 POINT STANDARD SOCKET 10MM
FACOM J.19 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 19MM
STAHLWILLE 01530028 1/4 INCH DRIVE X 7/16 BI HEX SOCKET
STAHLWILLE 01530032 1/4 INCH DRIVE X 1/2 BI HEX SOCKET
FACOM K.36LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 36LA
BAHCO A6800DM-13 SOCKET 1/4IN AEROSPACE
STAHLWILLE 25020046 46-3/4 DEEP HEX SOCKET
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 15MM 06M15
STAHLWILLE 05010060 3/4 INCH DRIVE X 60MM HEX SOCKET