STANLEY 0-20-556 FATMAX JAB SAW150 MM 7TPI

FATMAX® Jab Saw

See technical information
References
Stanley:0-20-556
Rubix:270A2413
EAN:3253560205560
brand logo
Technical specifications
Length355 mm
Materialsteel
Typecompass saw
See all Specifications

Product details : STANLEY 0-20-556 FATMAX JAB SAW150 MM 7TPI


  • INTENSIVE USE: 7 teeth/inch, ideal for wood, plastic and plasterboard
  • SHARP TIP: easily drills through plasterboard
  • NON-SLIP HANDLE: ergonomic bi-material handle for optimum comfort and grip.

Applications

Special plasterboard reciprocating saw.

Technical specifications


Attributes
Packaged dimensions (D x W x H)36x71x355 mm
Package weight145 g
Length355 mm
Materialsteel
Typecompass saw
Show UNSPSC/ECL@SS
£ 11.56 excl. VAT
/ Each
£ 13.87 incl. VAT
  • Delivery usually within ( 7 ) days