IRWIN JACK HAND SAW 880 UNI TGT 20 INCH


Irwin Jack Universal Handsaw

References
irwin:10505212
rubix:1583059
ean:5706915052121
brand logo
brand logo
Technical specifications
Length500 mm
MaterialC75 steel

Product details : IRWIN JACK HAND SAW 880 UNI TGT 20 INCH


Jack® 880 PLUS Universal Handsaw 500mm/20" provides best-in-class performance for today's trade professional, with advanced tooth technology and an ergonomic ProTouch™ grip, the PLUS range handsaws are number one for speed and ease and quality of cut. Universal triple ground teeth with patented tooth grind designed to cut 25% faster, 8 TPI. Versatile, universal teeth cut most building materials. Strong, high-quality C75 steel blade is stable, ensuring maximum power transfer with every stroke. ProTouch™ grip with finger rest has three times more elastomer for maximum soft-feel and control, 90° & 45° angles integrated in the handle for easy marking out with a finger rest for maximum control. Optimised hand capacity with increased space for use with gloves and improved functionality. Increased grip circumference for a sturdy and robust feel. Along with these industry-leading features, the full range utilises a system of colour coded handles for easy selection.

Strengths

High quality C75 steel blade
Universal triple ground teeth
Patented tooth grind designed to cut 25% faster
ProTouch™ grip with finger rest
Integrated 45°& 90° angles

Applications

Suitable for Wood, Timber
General purpose cutting

Technical specifications


Attributes
Length500 mm
MaterialC75 steel
Show UNSPSC/ECL@SS
£ 15.42 excl. VAT
/ Each
£ 18.50 incl. VAT
  • In stock: Next day delivery