BAHCO 244-20-U7/8-HP HANDSAW
Handsaws for Plastics/Laminates/Wood/Soft Metals
See technical informationSee documentsReferences
Bahco:244-20-U7/8-HP
Rubix:218206
EAN:7311518012519

Documents
Product details : BAHCO 244-20-U7/8-HP HANDSAW
Saw blade for cutting medium thick materials
Strengths
Comfortable screwed one-component handle can be used for 45° and 90° marking guide|Longer lasting performance with high frequency, induction hardened points|Hardpoint universal teething|For cutting medium-thick material
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Length | 500 mm |
| Type | handsaw |
| Teeth | 8 mm |
Show UNSPSC/ECL@SS
£ 20.31 excl. VAT
/ Each
£ 24.37 incl. VAT
- Usually arrives within 14 working days
