STAHLWILLE 02490044 3/8 INCH DRIVE X 7/8 AF CROW-RING
440a series CROW-RING spanners
See technical informationReferences
Stahlwille:02490044
Rubix:4527124
EAN:4018754004584



Product details : STAHLWILLE 02490044 3/8 INCH DRIVE X 7/8 AF CROW-RING
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x34x45 mm |
|---|---|
| Logistic Weight | 62 g |
| Length | 45 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 62.32 excl. VAT
/ Each
£ 74.78 incl. VAT
- Usually arrives within 14 working days
