ROEBUCK SOFT GRIP ADJUSTABLE WRENCH 150M


Comfort Grip Adjustable Wrench Wide Opening - Phosphate

References
roebuck:4972106
rubix:248025
ean:3660338516641
brand logo
brand logo
Technical specifications
Opening24
Length150 mm
See all Specifications

Product details : ROEBUCK SOFT GRIP ADJUSTABLE WRENCH 150M



• Chrome-vanadium steel.
• Thinner jaws and a non-protruding barrel make it possible to work in hard-to-reach places.
• An ergonomic sheathed handle gives increased comfort and grip.
• A measurement scale gives the approximate size of the nuts, tubes etc.
• The large opening provides up to 25% more capacity.

Technical specifications


Attributes
Opening24
Length150 mm
FinishingPhosphate
TypeAdjustable wrench
Show UNSPSC/ECL@SS
£ 21.05 excl. VAT
/ Each
£ 25.26 incl. VAT
  • In stock: Next day delivery