BAHCO 8073V ADJUSTABLE WRENCH 1000V 12IN


VDE Insulated Thumb Screw Adjustable Wrenches

References
bahco:8073V
rubix:80186552
ean:7314150121540
brand logo
brand logo
Technical specifications
Opening36
Length310 mm
See all Specifications

Product details : BAHCO 8073V ADJUSTABLE WRENCH 1000V 12IN


Dip-coated insulation 3-layer safety colour code insulation For working on live equipment up to 1000 V according to IEC 60900 Chrome plated and anti-corrosion treated finish Made of high performance alloy steel Standards: ISO 6787 3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges This provides protection as well as creating a visual warning system If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user Each and every tool is tested to 10.000V for 10 seconds at the end of the manufacturing cycle

Technical specifications


Attributes
Logistic Weight890 g
Opening36
Length310 mm
Weight650 g
FinishingChromed
Number of sides1
TypeAdjustable wrench
CompositionAlloy Steel
Show UNSPSC/ECL@SS
£ 65.35 excl. VAT
/ Each
£ 78.42 incl. VAT
  • Usually arrives within 14 working days