STANLEY 2-14-567 MAX STEEL AVIATION SNIP OFFSET LEFT

Maxsteel snips

See technical information
References
Stanley:2-14-567
Rubix:010548
EAN:3253562145673
brand logo
Technical specifications
Cutting capacity1.2 mm
Length250 mm
See all Specifications

Product details : STANLEY 2-14-567 MAX STEEL AVIATION SNIP OFFSET LEFT


Maxsteel snips are forged alloy steel construction with chrome plated jaws. Bi-material handles provide comfort and a better grip. Features include serrated cutting edges to prevent slippage when cutting aluminium, sheet UPVC, wire mesh, leather, copper and plastic. One handed, automatic latch release with squeeze of the handle.

Technical specifications


Attributes
Packaged dimensions (D x W x H)27,5x80x315 mm
Package weight400 g
Cutting capacity1.2 mm
Length250 mm
Show UNSPSC/ECL@SS
£ 21.59 excl. VAT
/ Each
£ 25.91 incl. VAT
  • Delivery usually within ( 7 ) days