References
Draper:40429
Rubix:382A2357
Manufacturer :40429
EAN:5010559404292




Technical specifications
| Number of compartments | 13 |
|---|---|
| Material | 600 denier hardwearing fabric |
Product details : DRAPER 40429 20V CORDLESS TWIN PACK KIT
Draper Storm Force® kit containing a 20V combi drill, SDS+ rotary hammer drill, 1 x 4.0Ah battery, 2 x 2.0Ah batteries, charger and 440mm tool bag easy transportation and storage.
Technical specifications
Attributes
| Number of compartments | 13 |
|---|---|
| Material | 600 denier hardwearing fabric |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 321.56 excl. VAT
/ Each
£ 385.87 incl. VAT
- Delivery usually within ( 7 ) days